Zoro Homepage

Gentian Violet, 25g

  • Mfr # LC147908

  • Zoro # G103615740


product price: $55.59
/ea

Key Features

Molecular Weight
407.99
Product Type
Gentian Violet
Shelf Life
36 mo
CAS Number
548-62-9
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC147908
Zoro #
G103615740
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Molecular Weight
407.99
Product Type
Gentian Violet
Shelf Life
36 mo
CAS Number
548-62-9
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C25H30ClN3
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Gentian Violet
Chemical Grade
Lab
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Quantity
25
Standards
ACS
Form
Powder
REMOVE - Previous PI Node
G
Container Material
Amber Glass
Volume
25 g

Description

Gentian Violet, CAS Number 548-62-9, Molecular Weight 407.99, Chemical Formula C25H30ClN3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.