Giemsa Stain, 10g
Mfr # LC148357
Zoro # G803615897
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
51811-82-6
Chemical Formula
C14H14ClN3S
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC148357
Zoro #
G803615897
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 g
Details
Chemical Grade
Reagent
CAS Number
51811-82-6
Chemical Formula
C14H14ClN3S
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Giemsa Stain
Molecular Weight
291.8
Description
Giemsa Stain, CAS Number 51811-82-6, Molecular Weight 291.8, Chemical Formula C14H14ClN3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.