Zoro Homepage

Glycine, 500g

  • Mfr # LC148751

  • Zoro # G503616217


product price: $62.59
/ea

Key Features

Product Type
Glycine
Molecular Weight
75.07
Chemical Grade
ACS
CAS Number
56-40-6
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148751
Zoro #
G503616217
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Product Type
Glycine
Molecular Weight
75.07
Chemical Grade
ACS
CAS Number
56-40-6
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Glycine
Chemical Formula
C2H5NO2
REMOVE - Previous PI Node
G
Container Material
Plastic
Container Type
Bottle
Calibration Certificate
NIST
Form
Powder
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
Quantity
500
Volume
500 g

Description

Glycine, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.