Zoro Homepage

Hydrochloric Acid, 0.5 per. v/v, 4L

  • Mfr # LC149704

  • Zoro # G303615168


product price: $61.29
/ea

Key Features

Special Information
TAPPI T259 sp-98
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Hydrochloric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC149704
Zoro #
G303615168
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Special Information
TAPPI T259 sp-98
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Hydrochloric Acid
Standards
TAPPI T259 sp-98, Traceable to NIST
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
HCl
Concentration
0.5 % v/v
Item
Hydrochloric Acid
REMOVE - Previous PI Node
H
Container Material
Plastic
Volume
4 L
Features
TAPPI T259 sp-98
Quantity
1
Form
Liquid
Container Type
Bottle

Description

Hydrochloric Acid, Concentration 0.5 Percent v/v, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T259 sp-98, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.