Zoro Homepage

Hydrochloric Acid, 33 pct (V/V), 4 L, NIST

  • Mfr # LC151204

  • Zoro # G103614712


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Product Type
Hydrochloric Acid - with Methyl Orange
Shelf Life
24 mo
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Type
Bottle
Chemical Formula
HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151204
Zoro #
G103614712
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Product Type
Hydrochloric Acid - with Methyl Orange
Shelf Life
24 mo
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Type
Bottle
Chemical Formula
HCl
Chemical Grade
Lab
Calibration Certificate
NIST
Item
Hydrochloric Acid - with Methyl Orange
Chemical Container Material
Plastic
Special Information
With Methyl Orange
Concentration
37% w/w
Container Type
Bottle
REMOVE - Previous PI Node
H
Container Material
Plastic
Form
Liquid
Features
With Methyl Orange
Volume
4 L
Standards
Traceable to NIST
CAS Number
547-58-0, 7647-01-0, 7732-18-5
Quantity
1

Description

Hydrochloric Acid - with Methyl Orange, Concentration 37 Percent w/w, CAS Number 547-58-0, 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.