Zoro Homepage

Hydrochloric Acid, 50 Percent v/v, 2.5L

  • Mfr # LC151303

  • Zoro # G703615829


product price: $67.29
/ea

Key Features

Special Information
(1+1)
Chemical Container Type
Bottle
CAS Number
7647-01-0, 7732-18-5
Chemical Formula
HCl
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC151303
Zoro #
G703615829
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Special Information
(1+1)
Chemical Container Type
Bottle
Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Chemical Formula
HCl
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Product Type
Hydrochloric Acid
Calibration Certificate
NIST
Shelf Life
36 mo
Standards
ACS, Traceable to NIST
Form
Liquid
Container Material
Clear Glass
REMOVE - Previous PI Node
H
Container Type
Bottle
Volume
2.5 L
Features
(1+1)

Description

Hydrochloric Acid, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.