Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrochloric Acid, ACS, 2.5L, PK6

  • Mfr # LC1495036

  • Zoro # G803615330


product price: $318.99
/pk 6, $53.17/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Size
2.5 L
Chemical Formula
HCl
Chemical Grade
ACS
CAS Number
7647-01-0, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1495036
Zoro #
G803615330
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Formula
HCl
Chemical Grade
ACS
CAS Number
7647-01-0, 7732-18-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Product Type
Hydrochloric Acid
Item
Hydrochloric Acid
Concentration
37% w/w
Molecular Weight
36.46
Standards
ACS
Volume
2.5 L
Form
Liquid
Container Type
Bottle
Container Material
Clear Glass
REMOVE - Previous PI Node
H

Description

Hydrochloric Acid, Concentration 37 Percent w/w, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards ACS, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.