Zoro Homepage

Hydrogen Sulfide Water, 0.034 Perc, 500mL

  • Mfr # LC154701

  • Zoro # G503615784


product price: $34.59
/ea

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.034%.
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Formula
H2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154701
Zoro #
G503615784
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.034%.
Chemical Container Type
Bottle
Chemical Formula
H2S
Calibration Certificate
NIST
Item
Hydrogen Sulfide Water
CAS Number
7783-06-4
Chemical Container Material
Amber Glass
Shelf Life
12 mo
Chemical Grade
Lab

Description

Hydrogen Sulfide Water, Concentration 0.034 Percent., CAS Number 7783-06-4, Chemical Formula H2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.