Isopropanol
Mfr # VT370F
Zoro # G503615197
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Concentration
100 %
Chemical Container Type
Box
Chemical Container Size
5 gal
Product Type
Isopropyl Alcohol
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT370F
Zoro #
G503615197
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 gal
Details
Concentration
100 %
Chemical Container Type
Box
Item
Isopropyl Alcohol
Product Type
Isopropyl Alcohol
Chemical Container Material
Plastic
Chemical Grade
Lab
Container Type
Box
Quantity
5
Form
Liquid
Volume
5 gal
REMOVE - Previous PI Node
I
CAS Number
67-63-0
Container Material
Plastic
Description
Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 5 gal, Chemical Family Type Alcohol, Solvent
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.