Zoro Homepage

Lab Water, High Quality, Deionized

  • Mfr # LC26740200

  • Zoro # G712479467


product price: $360.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Chemical Formula
H2O
Standards
ASTM Type I
Container Material
Polycoated
Volume
200 L
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC26740200
Zoro #
G712479467
UPC #
-
Country of Origin
United States

Details

Item
Water - Deionized - ASTM Type 1
Chemical Formula
H2O
Standards
ASTM Type I
Container Material
Polycoated
Volume
200 L
Chemical Grade
ACS
CAS Number
7732-18-5
Container Type
Drum
Product Type
Water - Deionized - ASTM Type 1
Form
Liquid

Description

Water - Deionized - ASTM Type 1, CAS Number 7732-18-5, Chemical Formula H2O, Chemical Grade ACS, Chemical Family Type Water, Standards ASTM Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.