
Lab Water, High Quality, Deionized
Mfr # LC267406
Zoro # G612479482
product price: $60.59
/eaKey Features
Form
Liquid
Container Type
Box
Container Material
Plastic
Standards
ASTM Type I
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC267406
Zoro #
G612479482
UPC #
-
Country of Origin
United States
Details
Item
Water - Deionized - ASTM Type 1
Form
Liquid
Container Type
Box
Container Material
Plastic
Standards
ASTM Type I
Chemical Grade
ACS
CAS Number
7732-18-5
Volume
10 L
Chemical Formula
H2O
Concentration
pH 7
Product Type
Water - Deionized - ASTM Type 1
Description
Water - Deionized - ASTM Type 1, Concentration pH 7, CAS Number 7732-18-5, Chemical Formula H2O, Chemical Grade ACS, Chemical Family Type Water, Standards ASTM Type I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.