Lactic Acid, 10 per. v/v, 500mL
Mfr # LC160001
Zoro # G003615369
product price: $41.99
/eaKey Features
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC160001
Zoro #
G003615369
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Formula
C3H6O3
Calibration Certificate
NIST
CAS Number
50-21-5, 7732-18-5
Chemical Container Material
Plastic
Item
Lactic Acid
Concentration
10 % v/v
Product Type
Lactic Acid
REMOVE - Previous PI Node
L
Volume
500 mL
Container Material
Plastic
Container Type
Bottle
Standards
Traceable to NIST
Quantity
500
Form
Liquid
Description
Lactic Acid, Concentration 10 Percent v/v, CAS Number 50-21-5, 7732-18-5, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.