Lanthanum Oxide, 100g
Mfr # LC160409
Zoro # G103615504
product price: $51.19
/eaKey Features
Chemical Container Size
100 g
CAS Number
10099-58-8
Chemical Container Material
Plastic
Molecular Weight
325.81
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC160409
Zoro #
G103615504
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Item
Lanthanum Oxide
CAS Number
10099-58-8
Chemical Container Material
Plastic
Molecular Weight
325.81
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
La2O3
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Lanthanum Oxide
Special Information
Laboratory and Manufacturing use Only
Volume
100 g
Container Material
Plastic
REMOVE - Previous PI Node
L
Container Type
Bottle
Quantity
100
Form
Powder
Description
Lanthanum Oxide, CAS Number 10099-58-8, Molecular Weight 325.81, Chemical Formula La2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.