Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Acetate, Trihydrate, ACS, 500g

  • Mfr # LC160801

  • Zoro # G903616220


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Product Type
Lead Acetate
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
379.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC160801
Zoro #
G903616220
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Product Type
Lead Acetate
Item
Lead Acetate
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
379.33
Chemical Formula
C4H6O4Pb;3H2O
CAS Number
6080-56-4
Shipping Restrictions
Dot - Lead Acetate/UN1616
Quantity
500
Special Information
Laboratory and Manufacturing use Only
REMOVE - Previous PI Node
L
Form
Powder
Volume
500 g
Standards
ACS
Container Material
Amber Glass
Container Type
Bottle

Description

Lead Acetate, CAS Number 6080-56-4, Molecular Weight 379.33, Chemical Formula C4H6O4Pb;3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Lead Acetate/UN1616, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.