Zoro Homepage

LIN ALKLBENZNE SULFNTE 1ML 1MG

  • Mfr # LC161507

  • Zoro # G503615142


product price: $45.89
/ea

Key Features

Concentration
1 mL = 1 mg
Shelf Life
12 mo
Chemical Container Material
Plastic
Special Information
1 mL = 1mg
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC161507
Zoro #
G503615142
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Concentration
1 mL = 1 mg
Shelf Life
12 mo
Chemical Container Material
Plastic
Special Information
1 mL = 1mg
Chemical Grade
Lab
Item
Linear Alkylbenzene Sulfonate (Las Solution)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Product Type
Linear Alkylbenzene Sulfonate (Las Solution)
Volume
125 mL
Container Material
Plastic
Quantity
125
Container Type
Bottle
REMOVE - Previous PI Node
L
Features
1 mL = 1 mg
Form
Liquid
CAS Number
25155-30-0, 7664-93-9, 7732-18-5

Description

Linear Alkylbenzene Sulfonate (Las Solution), Concentration 1 mL = 1 mg, CAS Number 25155-30-0, 7664-93-9, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1 mL = 1mg

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.