Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Nitrate, Reagent, 500g

  • Mfr # LC162501

  • Zoro # G9882179


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
7790-69-4
Chemical Formula
LiNO3
Chemical Grade
Reagent
Shipping Restrictions
DOT - LITHIUM NITRATE/UN2722
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC162501
Zoro #
G9882179
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Lithium Nitrate, Reagent
CAS Number
7790-69-4
Chemical Formula
LiNO3
Chemical Grade
Reagent
Shipping Restrictions
DOT - LITHIUM NITRATE/UN2722
Molecular Weight
68.96
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Lithium Nitrate, Reagents, CAS Number 7790-69-4, Molecular Weight 68.96, Chemical Formula LiNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - LITHIUM NITRATE/UN2722

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.