Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnesium Chloride, Hexahydrate, ACS, 500g

  • Mfr # LC163801

  • Zoro # G705922758


product price: $73.79
/ea

Key Features

Product Type
Magnesium Chloride - Hexahydrate
Molecular Weight
203.31
CAS Number
7791-18-6
Chemical Container Material
Plastic
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC163801
Zoro #
G705922758
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Product Type
Magnesium Chloride - Hexahydrate
Molecular Weight
203.31
CAS Number
7791-18-6
Chemical Container Material
Plastic
Chemical Formula
MgCl2
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Container Type
Bottle
Item
Magnesium Chloride - Hexahydrate
REMOVE - Previous PI Node
M
Form
Powder
Container Type
Bottle
Quantity
500
Container Material
Plastic
Standards
ACS
Special Information
Laboratory and Manufacturing use Only
Volume
500 g

Description

Magnesium Chloride - Hexahydrate, CAS Number 7791-18-6, Molecular Weight 203.31, Chemical Formula MgCl2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.