Malonic Acid, Reagent, 125mL
Mfr # LC165207
Zoro # G103615979
product price: $46.59
/eaKey Features
Chemical Formula
C3H4O4
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
125 mL
APHA
4500-O3 B
Special Information
For Ozone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC165207
Zoro #
G103615979
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Formula
C3H4O4
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Malonic Acid, Reagent
APHA
4500-O3 B
Special Information
For Ozone
Chemical Grade
Lab
CAS Number
141-82-2
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Malonic Acid, Reagents, CAS Number 141-82-2, Chemical Formula C3H4O4, APHA 4500-O3 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Ozone
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.