Zoro Homepage

Methyl Purple Indicator, 1 L

  • Mfr # LC170702

  • Zoro # G905999543


product price: $43.49
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
1 L
Product Type
Methyl Purple Indicator - Purple to Green
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC170702
Zoro #
G905999543
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Product Type
Methyl Purple Indicator - Purple to Green
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
pH 4.8 to 5.4 Purple to Green
Chemical Container Type
Bottle
Item
Methyl Purple Indicator - Purple to Green
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
pH 4.8 to 5.4
REMOVE - Previous PI Node
M
Quantity
1
Container Type
Bottle
Volume
1 L
Form
Liquid
Features
pH 4.8 to 5.4 Purple to Green
Standards
ACS
Container Material
Plastic
CAS Number
3486-30-4, 67-63-0, 7732-18-5

Description

Methyl Purple Indicator - Purple to Green, Concentration pH 4.8 to 5.4, CAS Number 3486-30-4, 67-63-0, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information pH 4.8 to 5.4 Purple to Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.