Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Red, Sodium Salt, 10g

  • Mfr # LC170807

  • Zoro # G003615123


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Product Type
Methyl Red Indicator - Sodium Salt
Chemical Container Material
Amber Glass
CAS Number
845-10-3
Chemical Container Size
10 g
Chemical Formula
C15H15N3O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC170807
Zoro #
G003615123
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Product Type
Methyl Red Indicator - Sodium Salt
Chemical Container Material
Amber Glass
CAS Number
845-10-3
Chemical Formula
C15H15N3O2
Chemical Grade
ACS
Molecular Weight
291.28
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Methyl Red Indicator - Sodium Salt
Chemical Container Type
Bottle
Form
Powder
Container Material
Amber Glass
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Standards
ACS
Quantity
10
REMOVE - Previous PI Node
M
Volume
10 g

Description

Methyl Red Indicator - Sodium Salt, CAS Number 845-10-3, Molecular Weight 291.28, Chemical Formula C15H15N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 10 g, Chemical Family Type Salt, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.