NTRIT-NTRGN STANDARD 1000PPM AS N
Mfr # LC179201
Zoro # G703616130
product price: $65.89
/eaKey Features
Shelf Life
3 mo
Standards
APHA 4500-NO2¿ E, ASTM D3867-09 A,B, Traceable to NIST
Product Type
Nitrite Standard - as Nitrogen
CAS Number
7732-18-5, 7758-09-0
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC179201
Zoro #
G703616130
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
3 mo
Standards
APHA 4500-NO2¿ E, ASTM D3867-09 A,B, Traceable to NIST
Product Type
Nitrite Standard - as Nitrogen
CAS Number
7732-18-5, 7758-09-0
Chemical Container Material
Plastic
Chemical Formula
KNO3
Item
Nitrite Standard - as Nitrogen
Chemical Container Type
Bottle
Special Information
1mL = 1mg N, 1mL = 3.28mg NO2, Refrigerate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Calibration Certificate
NIST
APHA
4500-NO3 E
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
N
Container Material
Plastic
Features
1 mL = 1 mg N, 1 mL = 3.28 mg NO2-
Container Type
Bottle
Application
Standard
Form
Liquid
Description
Nitrite Standard - as Nitrogen, Concentration Not Applicable, CAS Number 7732-18-5, 7758-09-0, Chemical Formula KNO3, APHA 4500-NO3 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 3 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO2� E, ASTM D3867-09 A,B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.