Zoro Homepage

NTRIT-NTRGN STANDARD 1000PPM AS N

  • Mfr # LC179207

  • Zoro # G006002487


product price: $35.19
/ea

Key Features

Special Information
1mL = 1mg N, 1mL = 3.28mg NO2, Refrigerate
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-NO3 E
Concentration
1000 ppm
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC179207
Zoro #
G006002487
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Special Information
1mL = 1mg N, 1mL = 3.28mg NO2, Refrigerate
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-NO3 E
Item
Nitrate Standard - as Nitrogen
Concentration
1000 ppm
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Nitrate Standard - as Nitrogen
Calibration Certificate
NIST
CAS Number
7732-18-5, 7758-09-0
Chemical Grade
Lab
Chemical Formula
KNO3
Standards
APHA 4500-NO2¿ E, ASTM D3867-09 A,B, Traceable to NIST
Shelf Life
3 mo
Container Material
Plastic
Application
Standard
Quantity
125
Form
Liquid
Features
1 mL = 1 mg N, 1 mL = 3.28 mg NO2-
Container Type
Bottle
Volume
125 mL
REMOVE - Previous PI Node
N

Description

Nitrate Standard - as Nitrogen, Concentration 1000 ppm, CAS Number 7732-18-5, 7758-09-0, Chemical Formula KNO3, APHA 4500-NO3 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 3 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO2� E, ASTM D3867-09 A,B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.