Zoro Homepage

Oxalic Acid, Dihydrate, ACS, 500g

  • Mfr # LC180401

  • Zoro # G806002410


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Formula
(COOH)2;2H2O
Chemical Container Material
Plastic
Product Type
Oxalic Acid - Dihydate
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC180401
Zoro #
G806002410
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Oxalic Acid - Dihydate
Form
Powder
Chemical Formula
(COOH)2;2H2O
Chemical Container Material
Plastic
Product Type
Oxalic Acid - Dihydate
Shipping Restrictions
Dot - Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid)/UN3261
Shelf Life
36 mo
Molecular Weight
126.07
Chemical Grade
ACS
CAS Number
6153-56-6
Chemical Container Type
Bottle
Standards
ACS
Quantity
500
REMOVE - Previous PI Node
O
Container Material
Plastic
Volume
500 g
Container Type
Bottle

Description

Oxalic Acid - Dihydate, CAS Number 6153-56-6, Molecular Weight 126.07, Chemical Formula (COOH)2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 36 mo, Shipping Restrictions Dot - Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid)/UN3261, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.