P-DIMETHYLAMINOBENZALDEHYDE
Mfr # LC135899
Zoro # G003615475
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
149.19
Chemical Formula
(CH3)2NC6H4CHO
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
ACS
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC135899
Zoro #
G003615475
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Molecular Weight
149.19
Chemical Formula
(CH3)2NC6H4CHO
Item
p-Dimethylaminobenzaldehyde
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
ACS
Chemical Container Type
Bottle
CAS Number
100-10-7
Chemical Container Material
Amber Glass
Description
p-Dimethylaminobenzaldehyde, CAS Number 100-10-7, Molecular Weight 149.19, Chemical Formula (CH3)2NC6H4CHO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.