Zoro Homepage

P-DIMETHYLAMINOBENZALDEHYDE

  • Mfr # LC135908

  • Zoro # G203615787


product price: $56.19
/ea

Key Features

Chemical Container Type
Bottle
Concentration
1.8% w/v
Shelf Life
3 mo
Standards
ASTM D1385-01
Shipping Restrictions
DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (METHANOL, HYDROCHLORIC ACID)/UN2924
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135908
Zoro #
G203615787
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 mL

Details

Chemical Container Type
Bottle
Concentration
1.8% w/v
Shelf Life
3 mo
Standards
ASTM D1385-01
Shipping Restrictions
DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (METHANOL, HYDROCHLORIC ACID)/UN2924
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Special Information
For Hydrazine, For Nickel
Item
p-Dimethylaminobenzaldehyde, 1.8%

Description

p-Dimethylaminobenzaldehyde, 1.8 Percent, Concentration 1.8 Percent w/v, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 mL, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (METHANOL, HYDROCHLORIC ACID)/UN2924, Standards ASTM D1385-01, Special Information For Hydrazine, For Nickel

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.