PAN Indicator, 0.3 per. in Ethanol, 125mL
Mfr # LC180907
Zoro # G803615750
product price: $40.39
/eaKey Features
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Grade
Lab
Concentration
0.3%
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC180907
Zoro #
G803615750
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Grade
Lab
Concentration
0.3%
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Item
Pan Indicator - in Reagent Alcohol
Product Type
Pan Indicator - in Reagent Alcohol
Form
Liquid
Volume
125 mL
Container Type
Bottle
REMOVE - Previous PI Node
P
CAS Number
64-17-5, 67-56-1, 67-63-0
Container Material
Amber Glass
Quantity
125
Description
Pan Indicator - in Reagent Alcohol, Concentration 0.3 Percent, CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.