Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenylarsine Oxide, 10g

  • Mfr # LC183357

  • Zoro # G103616174


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Formula
C6H5AsO
CAS Number
637-03-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183357
Zoro #
G103616174
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Formula
C6H5AsO
Item
Phenylarsine Oxide
CAS Number
637-03-6
Molecular Weight
168.03
Chemical Container Type
Bottle

Description

Phenylarsine Oxide, CAS Number 637-03-6, Molecular Weight 168.03, Chemical Formula C6H5AsO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.