Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phosphoric Acid, 10 per. v/v (1+9), 10L

  • Mfr # LC186506

  • Zoro # G203615930


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Product Type
Phosphoric Acid
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Formula
H3PO4
Chemical Container Size
10 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC186506
Zoro #
G203615930
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Product Type
Phosphoric Acid
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Formula
H3PO4
Calibration Certificate
NIST
CAS Number
7664-38-2, 7732-18-5
Chemical Grade
Lab
Item
Phosphoric Acid
REMOVE - Previous PI Node
P
Quantity
10
Container Type
Box
Container Material
Plastic
Form
Liquid
Volume
10 L
Standards
Traceable to NIST

Description

Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, 7732-18-5, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.