Zoro Homepage

Phosphoric Acid, 10 Percent v/v(1+9), 200L

  • Mfr # LC18650200

  • Zoro # G705920815


product price: $1,340.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Size
200 L
Chemical Grade
Lab
CAS Number
7664-38-2, 7732-18-5
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC18650200
Zoro #
G705920815
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
200 L

Details

Item
Phosphoric Acid
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
7664-38-2, 7732-18-5
Calibration Certificate
NIST
Chemical Container Type
Drum
Product Type
Phosphoric Acid
Concentration
10 % v/v
Chemical Formula
H3PO4
Volume
200 L
Container Material
Plastic
Form
Liquid
Container Type
Drum
Quantity
200
Standards
Traceable to NIST
REMOVE - Previous PI Node
P

Description

Phosphoric Acid, Concentration 10 Percent v/v, CAS Number 7664-38-2, 7732-18-5, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 200 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.