Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Bisulfite, 500g

  • Mfr # LC187701

  • Zoro # G203615077


product price: $129.99
/ea
Free Shipping & Returns

Key Features

CAS Number
16731-55-8
Chemical Container Size
500 g
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
222.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC187701
Zoro #
G203615077
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Bisulfite
CAS Number
16731-55-8
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
222.33
Chemical Formula
K2S2O5
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle

Description

Potassium Bisulfite, CAS Number 16731-55-8, Molecular Weight 222.33, Chemical Formula K2S2O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.