Potassium Bromide, ACS, 500g
Mfr # LC187811
Zoro # G603615547
product price: $87.59
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
7758-02-3
Molecular Weight
119
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187811
Zoro #
G603615547
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
7758-02-3
Molecular Weight
119
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Potassium Bromide, ACS
Chemical Grade
ACS
Chemical Formula
KBr
Description
Potassium Bromide, ACS, CAS Number 7758-02-3, Molecular Weight 119, Chemical Formula KBr, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.