Potassium Chloride, ACS, 500g
Mfr # LC187901
Zoro # G405999548
product price: $43.79
/eaKey Features
Molecular Weight
74.55
Chemical Container Material
Plastic
CAS Number
7447-40-7
Chemical Container Size
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187901
Zoro #
G405999548
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Molecular Weight
74.55
Item
Potassium Chloride
Chemical Container Material
Plastic
CAS Number
7447-40-7
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Potassium Chloride
Chemical Grade
ACS
Chemical Formula
KCl
Chemical Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Container Material
Plastic
REMOVE - Previous PI Node
P
Standards
ACS
Quantity
500
Container Type
Bottle
Form
Powder
Volume
500 g
Description
Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.