Potassium Dichromate, ACS, 500g
Mfr # LC189401
Zoro # G103615238
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
K2Cr2O7
Shipping Restrictions
Dot - Toxic Solid, Oxidizer, n.o.s. (Potassium Dichromate)/UN3086
Chemical Container Size
500 g
Molecular Weight
294.18
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC189401
Zoro #
G103615238
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Chemical Formula
K2Cr2O7
Shipping Restrictions
Dot - Toxic Solid, Oxidizer, n.o.s. (Potassium Dichromate)/UN3086
Molecular Weight
294.18
Chemical Grade
ACS
CAS Number
7778-50-9
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Potassium Dichromate
Product Type
Potassium Dichromate
REMOVE - Previous PI Node
P
Container Type
Bottle
Container Material
Plastic
Concentration
0.025 N (0.0042 M)
Form
Powder
Quantity
500
Special Information
Laboratory and Manufacturing use Only
Volume
500 g
Standards
ACS
Description
Potassium Dichromate, Concentration 0.025 N (0.0042 M), CAS Number 7778-50-9, Molecular Weight 294.18, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Dot - Toxic Solid, Oxidizer, n.o.s. (Potassium Dichromate)/UN3086, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.