Zoro Homepage

Potassium Fluoride, Reagent Grade, 500g

  • Mfr # LC190901

  • Zoro # G705922772


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Product Type
Potassium Fluoride
Chemical Grade
Lab
Chemical Container Size
500 g
CAS Number
7789-23-3
Molecular Weight
58.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC190901
Zoro #
G705922772
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Fluoride
Product Type
Potassium Fluoride
Chemical Grade
Lab
CAS Number
7789-23-3
Molecular Weight
58.1
Chemical Container Material
Plastic
Chemical Formula
KF
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
50 % w/v
Form
Powder
Container Material
Plastic
REMOVE - Previous PI Node
P
Volume
500 g
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
Container Type
Bottle
Quantity
500

Description

Potassium Fluoride, Concentration 50 Percent w/v, CAS Number 7789-23-3, Molecular Weight 58.1, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.