Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Hydroxide, 45 pct(W/W), 4 L, NIST

  • Mfr # LC192504

  • Zoro # G003614904


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC192504
Zoro #
G003614904
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Item
Potassium Hydroxide
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
45% w/w
Product Type
Potassium Hydroxide
Chemical Formula
KOH
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
CAS Number
1310-58-3, 7732-18-5
REMOVE - Previous PI Node
P
Quantity
1
Container Material
Plastic
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Volume
4 L

Description

Potassium Hydroxide, Concentration 45 Percent w/w, CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Base, Calibration Certificate NIST, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.