Zoro Homepage

Potassium Iodide, ACS, 500g

  • Mfr # LC196901

  • Zoro # G905999536


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
7681-11-0
Molecular Weight
166
Chemical Formula
KI
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC196901
Zoro #
G905999536
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
7681-11-0
Molecular Weight
166
Chemical Formula
KI
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Product Type
Potassium Iodide
Item
Potassium Iodide
Standards
ACS
Container Type
Bottle
REMOVE - Previous PI Node
P
Special Information
Laboratory and Manufacturing use Only
Quantity
500
Volume
500 g
Container Material
Amber Glass
Form
Powder

Description

Potassium Iodide, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.