Potassium Nitrate, 10 pct (W/V), 125ml
Mfr # LC198207
Zoro # G103614903
product price: $35.79
/eaKey Features
CAS Number
7732-18-5, 7757-79-1
Product Type
Electrode Filling Solution - Potassium Nitrate - for Filling Chloride ISE
Chemical Grade
Lab
Chemical Container Material
Plastic
Special Information
Filling Chloride Ion Selective Electrodes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC198207
Zoro #
G103614903
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
CAS Number
7732-18-5, 7757-79-1
Product Type
Electrode Filling Solution - Potassium Nitrate - for Filling Chloride ISE
Chemical Grade
Lab
Chemical Container Material
Plastic
Special Information
Filling Chloride Ion Selective Electrodes
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KNO3
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
10 % w/v
Item
Electrode Filling Solution - Potassium Nitrate - for Filling Chloride ISE
Features
For Filling Chloride Ion Selective Electrodes
Volume
125 mL
Container Type
Bottle
REMOVE - Previous PI Node
P
Container Material
Plastic
Quantity
125
Form
Liquid
Description
Electrode Filling Solution - Potassium Nitrate - for Filling Chloride ISE, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7757-79-1, Chemical Formula KNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Filling Chloride Ion Selective Electrodes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.