Zoro Homepage

Potassium Nitrate, ACS, 500g

  • Mfr # LC198181

  • Zoro # G803615699


product price: $74.69
/ea

Key Features

Chemical Formula
KNO3
Chemical Container Type
Bottle
Chemical Grade
ACS
CAS Number
7757-79-1
Molecular Weight
101.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198181
Zoro #
G803615699
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
KNO3
Chemical Container Type
Bottle
Chemical Grade
ACS
Item
Potassium Nitrate
CAS Number
7757-79-1
Molecular Weight
101.1
Product Type
Potassium Nitrate
Shipping Restrictions
Dot - Potassium Nitrate/UN1486
Chemical Container Material
Plastic
Container Material
Plastic
REMOVE - Previous PI Node
P
Standards
ACS
Special Information
Laboratory and Manufacturing use Only
Form
Powder
Volume
500 g
Quantity
500
Container Type
Bottle

Description

Potassium Nitrate, CAS Number 7757-79-1, Molecular Weight 101.1, Chemical Formula KNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Potassium Nitrate/UN1486, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.