Potassium Persulfate, ACS, 500g
Mfr # LC200701
Zoro # G803615040
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
270.32
Chemical Grade
ACS
Chemical Container Type
Bottle
Product Type
Potassium Persulfate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC200701
Zoro #
G803615040
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Chemical Container Material
Plastic
Molecular Weight
270.32
Chemical Grade
ACS
Chemical Container Type
Bottle
Product Type
Potassium Persulfate
CAS Number
7727-21-1
Chemical Formula
K2S2O8
Item
Potassium Persulfate
Shipping Restrictions
Dot - Potassium Persulfate/UN1492
Container Type
Bottle
Quantity
500
Container Material
Plastic
REMOVE - Previous PI Node
P
Form
Powder
Volume
500 g
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
Description
Potassium Persulfate, CAS Number 7727-21-1, Molecular Weight 270.32, Chemical Formula K2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Potassium Persulfate/UN1492, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.