Zoro Homepage

Potassium Phosphate, Monobasic, ACS, 500g

  • Mfr # LC200951

  • Zoro # G303615632


product price: $67.69
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
KH2PO4
Molecular Weight
136.09
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC200951
Zoro #
G303615632
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Phosphate - Monobasic
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
KH2PO4
Molecular Weight
136.09
Chemical Grade
ACS
CAS Number
7778-77-0
Product Type
Potassium Phosphate - Monobasic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Laboratory and Manufacturing use Only
Form
Powder
Standards
ACS
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
P
Quantity
500
Volume
500 g

Description

Potassium Phosphate - Monobasic, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.