Potassium Thiocyanate, ACS, 500g
Mfr # LC201201
Zoro # G003615802
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Product Type
Potassium Thiocyanate
CAS Number
333-20-0
Chemical Container Type
Bottle
Chemical Formula
KSCN
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC201201
Zoro #
G003615802
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Potassium Thiocyanate
Product Type
Potassium Thiocyanate
CAS Number
333-20-0
Chemical Container Type
Bottle
Chemical Formula
KSCN
Chemical Grade
ACS
Chemical Container Material
Plastic
Molecular Weight
97.18
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Laboratory and Manufacturing use Only
Form
Powder
Volume
500 g
Container Material
Plastic
Quantity
500
Container Type
Bottle
REMOVE - Previous PI Node
P
Standards
ACS
Description
Potassium Thiocyanate, CAS Number 333-20-0, Molecular Weight 97.18, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.