Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

s-Diphenylcarbazone, ACS, 10g

  • Mfr # LC136757

  • Zoro # G503616125


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 g
Chemical Container Type
Bottle
CAS Number
538-62-5
Chemical Grade
ACS
Molecular Weight
240.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC136757
Zoro #
G503616125
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Chemical Container Type
Bottle
Item
s-Diphenylcarbazone, ACS
CAS Number
538-62-5
Chemical Grade
ACS
Molecular Weight
240.26
Shipping Restrictions
DOT - FLAMMABLE SOLID, ORGANIC, N.O.S. (DIPHENYLCARBAZONE)/UN1325
Chemical Formula
C6H5NHNHCON=NC6H5
Chemical Container Material
Amber Glass

Description

s-Diphenylcarbazone, ACS, CAS Number 538-62-5, Molecular Weight 240.26, Chemical Formula C6H5NHNHCON=NC6H5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - FLAMMABLE SOLID, ORGANIC, N.O.S. (DIPHENYLCARBAZONE)/UN1325

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.