Zoro Homepage

SILVER DIETHYLDITHIOCARBAMATE 500ML

  • Mfr # LC224301

  • Zoro # G003615499


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
DOT - CHLOROFORM SOLUTION/UN1888
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC224301
Zoro #
G003615499
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
DOT - CHLOROFORM SOLUTION/UN1888
Chemical Container Type
Bottle
Shelf Life
24 mo
Item
Silver Diethyldithiocarbamate, 0.3% in Chloroform
Chemical Grade
Lab
Special Information
For Arsenic, Refrigerate
Concentration
0.3% w/v
Chemical Container Material
Amber Glass

Description

Silver Diethyldithiocarbamate, 0.3 Percent in Chloroform, Concentration 0.3 Percent w/v, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - CHLOROFORM SOLUTION/UN1888, Special Information For Arsenic, Refrigerate

Restrictions

WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.