Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Nitrate, 0.1N (0.1M), 20 L, NIST

  • Mfr # LC227005

  • Zoro # G703614723


product price: $1,693.01
/ea
Free Shipping & Returns

Key Features

Concentration
0.1 N (0.1 M)
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
20 L
Chemical Formula
AgNO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227005
Zoro #
G703614723
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Concentration
0.1 N (0.1 M)
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
AgNO3
Item
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Calibration Certificate
NIST
Chemical Container Material
Plastic
Product Type
Silver Nitrate
Chemical Grade
Lab
Chemical Container Type
Box
Form
Liquid
Volume
20 L
Container Type
Box
Standards
Traceable to NIST
Quantity
20
Application
Titration
REMOVE - Previous PI Node
S
Container Material
Plastic

Description

Silver Nitrate, Concentration 0.1 N (0.1 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.