Silver Nitrate, 0.1N (0.1M), 4 L, NIST
Mfr # LC227004
Zoro # G603614663
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Formula
AgNO3
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC227004
Zoro #
G603614663
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Silver Nitrate
Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Formula
AgNO3
Calibration Certificate
NIST
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Silver Nitrate
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7761-88-8
Container Type
Bottle
Volume
4 L
Form
Liquid
Container Material
Plastic
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
S
Quantity
1
Application
Titration
Description
Silver Nitrate, Concentration 0.1 N (0.1 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.