Zoro Homepage

Silver Sulfate, ACS, 25g

  • Mfr # LC227558

  • Zoro # G005922045


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Formula
Ag2SO4
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227558
Zoro #
G005922045
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Formula
Ag2SO4
Item
Silver Sulfate, ACS
Chemical Container Material
Amber Glass
CAS Number
10294-26-5
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Molecular Weight
311.8

Description

Silver Sulfate, ACS, CAS Number 10294-26-5, Molecular Weight 311.8, Chemical Formula Ag2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.