Sodium Bromide, ACS, 500g
Mfr # LC229611
Zoro # G005380067
product price: $73.19
/eaKey Features
CAS Number
7647-15-6
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
102.89
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC229611
Zoro #
G005380067
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
CAS Number
7647-15-6
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
102.89
Chemical Grade
ACS
Item
Sodium Bromide
Chemical Formula
NaBr
Product Type
Sodium Bromide
Chemical Container Type
Bottle
Volume
500 g
Form
Powder
Container Material
Plastic
Standards
ACS
Container Type
Bottle
REMOVE - Previous PI Node
S
Special Information
Laboratory and Manufacturing use Only
Quantity
500
Description
Sodium Bromide, CAS Number 7647-15-6, Molecular Weight 102.89, Chemical Formula NaBr, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.