Zoro Homepage

Sodium Carbonate, Anhydrous, ACS, 500g

  • Mfr # LC229651

  • Zoro # G803615026


product price: $37.49
/ea

Key Features

Chemical Formula
Na2CO3
CAS Number
497-19-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229651
Zoro #
G803615026
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
Na2CO3
CAS Number
497-19-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Molecular Weight
105.99
Product Type
Sodium Carbonate
Chemical Container Material
Plastic
Item
Sodium Carbonate
Shelf Life
12 mo
Chemical Container Type
Bottle
Standards
ACS
Container Type
Bottle
Form
Powder
Volume
500 g
REMOVE - Previous PI Node
S
Special Information
Laboratory and Manufacturing use Only
Quantity
500
Container Material
Plastic

Description

Sodium Carbonate, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.