Zoro Homepage

Sodium Chloriite, Technical, 80 per, 500g

  • Mfr # LC236201

  • Zoro # G105380257


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
Technical
Special Information
TAPPI T259 sp-98
Chemical Container Type
Bottle
Molecular Weight
90.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC236201
Zoro #
G105380257
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Container Material
Plastic
Chemical Grade
Technical
Special Information
TAPPI T259 sp-98
Chemical Container Type
Bottle
Molecular Weight
90.45
Chemical Formula
NaClO2
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.8
Item
Sodium Chloriite, Technical, 80%
Shelf Life
25 mo
Standards
TAPPI T259 sp-98
CAS Number
7758-19-2

Description

Sodium Chloriite, Technical, 80 Percent, Concentration 0.8, CAS Number 7758-19-2, Molecular Weight 90.45, Chemical Formula NaClO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 25 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T259 sp-98, Special Information TAPPI T259 sp-98

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.