SODIUM DIETHYLDITHIOCARBAMATE
Mfr # LC237201
Zoro # G606002535
product price: $52.49
/eaKey Features
Chemical Container Size
500 mL
Chemical Formula
C5H10NNaS2.3H2O
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC237201
Zoro #
G606002535
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Formula
C5H10NNaS2.3H2O
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Concentration
0.1% w/v
Item
Sodium Diethyldithiocarbamate, 0.1% w/v
Shelf Life
3 mo
CAS Number
20624-25-3
Description
Sodium Diethyldithiocarbamate, 0.1 Percent w/v, Concentration 0.1 Percent w/v, CAS Number 20624-25-3, Chemical Formula C5H10NNaS2.3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.